SmartWall® Flatware/Instrument Cylinder Holder, Metro™
Catalog #: 76463-112
Supplier: Metropolitan Wire
Specifications
- Finish:Metroseal epoxy
- Length:5⅞"
- Width:2⅝"
- Color:Gray
- Description:Cylinder holder
- Height:5¾"
- Material:Steel
- Cat. no.:76463-112
Specifications
About this item
Add flatware storage capabilities to your SmartWall® wall system.
- Quickly and easily attaches to any SmartWall® wire grid
- Available in Metroseal gray
Metroseal finish is suitable for wet and damp environments and includes Microban® antimicrobial product protection to inhibit the growth of bacteria, mold, mildew, and fungus that cause odors and product degradation.
Customers Who Bought This Also Bought