Hughes Gravity Fed Eyewash Insulated and Heated Jackets, Justrite®
Supplier: Justrite
Certificates
About this item
Insulated and heated jackets can be quickly installed on the OptiWash™, using hook and loop fasteners and drawstrings.
- Jackets offer both frost and heat protection of the OptiWash™
- Jackets are easily installed on the OptiWash™, using hook and loop fasteners and drawstrings
- Eyewash easily activated by pulling orange activation arm down to the open position
- Heated jackets include 10' power cord with UL listed GFCI plug
- 120 V power supply required to run heated jacket (60 W power rating); heated jackets only
- UL approved thermostat to control temperature, and for overheat protection
Insulated or heated jackets are the perfect accessory to maintain a tepid temperature within the OptiWash™ eye wash station. The jackets can be used in a cold or warm climate and are easily assembled or removed from the OptiWash™ eye wash station.
Mounting type: Wall bracket
Electrical supply: 110 VAC, single phase, 60/50 Hz
Heating method: Trace tape
Specifications
- Catalog No:
- 76462-636
- 76462-638
- 76462-632
- 76462-634
- Ambient operating temperature:
- –20...+40 °C (–4...+104 °F)
- –20...+40 °C (–4...+104 °F)
- –20...+40 °C (–4...+104 °F)
- –20...+40 °C (–4...+104 °F)
Specifications
Frequently Bought Together