Order Entry
Canada
ContactUsLinkComponent
 
ULT Freezer Temperature Monitoring Data Logger Kit, ELPRO
  76457-568
ULT Freezer Temperature Monitoring Data Logger Kit, ELPRO
  76457-568
 :  802353

 

  • Data memory - No. of readings:
    75500 measurement values
  • Interface:
    USB
  • Description:
    Freezer datalogger kit, –80 °C
  • Battery life:
    3 years
  • Alarm:
    Visual
  • Batteries:
    Non-replaceable, IATA compliant
  • Display:
    Digital LCD, alarm, current temperature
  • Recording intervals:
    1 - 60 min., user programmable
  • Sensor:
    External PT100 probe
  • Cat. no.:
    76457-568
  • Application:
    ULT Freezer monitoring, cryo monitoring
  • Range:
    –200...+400 °C

 

 

ELPRO's next generation of INDEPENDENT monitoring solutions for temperature measurement with external sensors. The ideal −80 °C ULT Freezer data logger kit to simplify the storage of your valuable products. A convenient 'pause alarm' feature allows users to temporarily turn off the alarming e.g. during cryogenic LN₂ tank refills, but still maintain traceability. The data logger kit is reconfigurable and reusable for up to three years and are 100% GxP compliant.

  • Digital display with a visual alarm status that is easy to see, with an 'X' or 'check'
  • All settings, including alarm ranges and logging interval, are simple to program and user-configurable via a free configuration tool
  • High/low or multi-alarm levels with user-defined alarm delay
  • Built-in PDF report generation with embedded raw data (no software required)
  • Comes with 2pt NIST calibration certificate (0 °C, −80 °C)

This compliant and economic solution for ULT Freezer monitoring is ideal for many storage applications. All settings, including alarm ranges and logging interval, are user-configurable via a free configuration tool. Choose from high/low or multi-alarm levels with user-defined alarm delay. Once configured, insert it into any computer USB port to generate a 21 CFR Part 11 Compliant PDF report with no software or download cables required. Additionally, end users have access to on-screen statistics such as min./max./average, current temperature, and alarm status. If necessary, point-by-point data can be accessed via a free downloadable tool that allows additional notation, reporting, and optional export of raw data to Excel.

 : CE marked. The LIBERO CE meets FDA 21 CFR Part 11 and is fully compliant. The LIBERO CE complies with the ISO standard 19005-1 document management for the long term preservation of electronic documents and is 21 CFR Part 11. The CE is delivered with a validation certificate.