Eisco Glass Dropping Pipette with Rubber Teat
Catalog #: 470324-786
Supplier: Wards
Specifications
- Capacity:1.7 ml
- Length:5.75"
- Description:Dropping pipettes
- Cat. no.:470324-786
Specifications
About this item
Ideal for transferring small amounts of liquid or chemicals.
- 1.7 ml pipettes made of high quality glass
- Includes rubber teat and narrow mouth design
- Each pipette is 5.75" long, 0.3" wide
- Calibrated for delivery
Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind.
They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.
Packaging: Pack of 10 dropping pipettes made of high quality glass.
Customers Who Bought This Also Bought