BioFit Elite Cleanroom ISO 8/ESD Swivel Chairs
Supplier: BioFit
Certificates
About this item
BioFit Elite Series seating, engineered for all-day comfort, is perfect for office and industrial workspaces. The ergonomic design enhances user comfort and productivity when sitting for prolonged periods.
- Easily adjusted controls to meet the needs of multiple shift users
- Mid-sized adjustable seat and back
- 5-legged wide aluminum base
- Dual-wheel nonmarring casters
BioFit seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
The products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.
Certifications: LEED® compliant for use in commercial interiors; complies with ANSI/BIFMA X5.1 product safety and performance standards; meets standards for use under the purview of ANSI/ESD S20.20
Specifications
- Catalog No:
- 76450-102
- 76450-100
- 76450-094
- 76450-092
- 76450-098
- 76450-096
- 76450-086
- 76450-084
- 76450-090
- 76450-088
- 76450-080
- 76450-078
- 76450-122
- 76450-082
- 76450-116
- 76450-114
- 76450-076
- 76450-120
- 76450-118
- 76450-108
- 76450-106
- 76450-112
- 76450-110
- 76450-104
- Model:
- 76450-102
- 76450-100
- 76450-094
- 76450-092
- 76450-098
- 76450-096
- 76450-086
- 76450-084
- 76450-090
- 76450-088
- 76450-080
- 76450-078
- 76450-122
- 76450-082
- 76450-116
- 76450-114
- 76450-076
- 76450-120
- 76450-118
- 76450-108
- 76450-106
- 76450-112
- 76450-110
- 76450-104
- For use with:
- Worksurfaces 33 - 40" height
- Worksurfaces 30 - 34" height
- Worksurfaces 29 - 34" height
- Worksurfaces 37 - 44" height
- Worksurfaces 34 - 44" height
- Worksurfaces 31 - 38" height
- Worksurfaces 34 - 44" height
- Worksurfaces 31 - 38" height
- Worksurfaces 33 - 40" height
- Worksurfaces 30 - 34" height
- Worksurfaces 37 - 44" height
- Worksurfaces 33 - 40" height
- Worksurfaces 34 - 44" height
- Worksurfaces 29 - 34" height
- Worksurfaces 37 - 44" height
- Worksurfaces 33 - 40" height
- Worksurfaces 30 - 34" height
- Worksurfaces 31 - 38" height
- Worksurfaces 29 - 34" height
- Worksurfaces 31 - 38" height
- Worksurfaces 29 - 34" height
- Worksurfaces 30 - 34" height
- Worksurfaces 34 - 44" height
- Worksurfaces 37 - 44" height
- Frame colour/finish:
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Seat/back color:
- Blue
- Blue
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Blue
- Black
- Blue
- Blue
- Black
- Blue
- Blue
- Blue
- Blue
- Blue
- Blue
- Blue
- Seat/back material:
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Microcon vinyl
- Seat dimensions:
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- Backrest dimensions:
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
Specifications
Customers Who Bought This Also Bought