Order Entry
Canada
ContactUsLinkComponent
 
Q-sep® Multispeed Centrifuge for QuEChERS, Restek
Catalog # 76458-092
Supplier:  Restek
Q-sep® Multispeed Centrifuge for QuEChERS, Restek
Catalog # 76458-092
Supplier:  Restek
Supplier Number:  28295

Specifications

  • Noise level:
    64 dB(A)
  • Description:
    Q-sep multispeed centrifuge for QuEChERS
  • Dimensions:
    14.5W×17D×9" H
  • Environmentally Preferable:
  • Motor:
    ½ H.P. Brushless DC
  • Operating temperature:
    16...32 °C
  • Power consumption:
    220 W
  • Cat. no.:
    76458-092
  • Electrical:
    95 - 253 V, 50/60 Hz
  • Maximum Speed:
    4500 rpm
  • Maximum RCF:
    3450×g
  • Tube Capacity:
    6 × 50 ml; 18 × 15 ml; 24 × 2 ml
  • Weight:
    17 kg (39 lbs.)

Specifications

About this item

The Q-sep centrifuge is a continuous-duty, electronically controlled, horizontal laboratory centrifuge with a lid safety interlock system. The unit is controlled by an electronic push-button timer that is variable from 1 to 30 minutes for precise spin times and ease of use.

  • Samples can be safely viewed through the transparent lid
  • Program 10 custom cycles for time, braking, and speed or g-force
  • Control panel can be temporarily locked on one cycle for error-free reproducibility
  • Cool-flow design prevents samples from overheating by maintaining unit at room temperature
  • Tube holders are carbon fibre for high strength, durability, and years of trouble-free use
  • Convenient lid lighting indicates at a glance if unit is ready, running, or done
  • QuEChERS-specific presets for AOAC and EN methods make consistent operation quick and simple

The imbalance detection system safely terminates a run cycle in the event that a load is severely imbalanced. Entry into the unit is restricted during operation by the safety interlock system. This general-purpose laboratory centrifuge is intended for safe and rapid density-based separation of fluids, including physiologic fluids, in approved specimen receptacles for qualitative or quantitative test procedures. Have a cycle time of 30 sec to 99 min, 59 sec (±2%).

Certifications: UL61010-1/CSA C22.2 No. 61010-1 and IEC61010-2-020; FDA listed; MET U.S. E112532; CE; RoHS
Delivery: Includes 6×15 ml four-place tube holders, 6×50 ml single-place tube holders, 6×50 ml conical tube inserts, 24×2 ml tube adaptors, U.S. power cord and global/universal power cord.
Caution: This device is intended to be operated by properly trained personnel who have carefully read the operating manual and are familiar with the function of the device.