Specifications
- Description:Mini hotplate stirrer
- Cat. no.:470329-996
Specifications
About this item
These rugged, compact and reliable units are ideal for educational laboratories, and can heat up to 1 L of water.
- 5×5" square aluminum top plate
- Stirring speed range 100 to 1200 rpm
- Fixed 375 °C temperature
- 1000 ml capacity
- Boil 300 ml of water in 16 minutes
Durable cast aluminum top plate will not chip or crack, and provides a uniform heating surface. Features an illuminated rocker switch to activate hot plate function. The bi-metallic thermostat offers reliable temperature control, and the powerful heater reaches maximum temperature in minutes. A built-in support rod holder with locking knob accepts an optional support rod and clamp kit. Optional support plate allows hotplate to be mounted to lab frames or ring stands.
Corresponding magnetic stirrers (stirring only 470329-998) or hotplates (heating only 470330-000) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.