TSV Lab Refrigerators, Freezers and Combination Units with Green Refrigerants, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
An economical SNAP-compliant solution for safe sample storage.
- SNAP-compliant, environmentally friendly, hydrocarbon refrigerants
- Factory tested prior to shipment
- NRTL-listed
- Adjustable temperature control (dial)
- Easy-to-clean, durable finish
- Manual and auto defrost options
Thermo Scientific™ TSV laboratory refrigerators, freezers and combination units with SNAP™-compliant, hydrocarbon refrigerant are particularly suited for routine laboratory applications with sizes ranging from small benchtop to full-height freestanding units. The new TSV models offer features that are not available in domestic models and meet the demanding requirements of the laboratory environment.
Certifications: cULus certified
Specifications
- Catalog No:
- 76420-630
- 76420-634
- 76420-632
- 76470-398
- 76470-396
- 76420-636
- 76449-110
- Model:
- TSV05RPAA
- TSV05CPSA
- TSV05RPSA
- TSV20RPSA
- TSV18CPSA
- TSV07CPSA
- TSV20FPSA
- Environmentally Preferable:
- Low Manufacturing Impact, Energy Efficient
- Low Manufacturing Impact, Energy Efficient
- Low Manufacturing Impact, Energy Efficient
- Low Manufacturing Impact, Energy Efficient
- Low Manufacturing Impact, Energy Efficient
- Low Manufacturing Impact, Energy Efficient
- Low Manufacturing Impact, Energy Efficient
- Cat. No.:
- 76420-630
- 76420-634
- 76420-632
- 76470-398
- 76470-396
- 76420-636
- 76449-110
- Defrost:
- Manual
- Refrigerator: Automatic defrost; Freezer: Manual defrost
- Manual
- Refrigerator: Automatic defrost; Freezer: Manual defrost
- Automatic defrost
- Electrical:
- 115 V, 60 Hz
- 115 V, 60 Hz
- 115 V, 60 Hz
- 115 V, 60 Hz
- 115 V, 60 Hz
- 115 V, 60 Hz
- 115 V, 60 Hz
- Shipping weight:
- 43 kg (95 lbs.)
- 46 kg (101 lbs.)
- 43 kg (95 lbs.)
- 334 kg (734 lbs.)
- 312 kg (687 lbs.)
- 45 kg (100 lbs.)
- 97 kg (214 lbs)
- Environmental certification:
- EPA SNAP Compliant
- EPA SNAP Compliant
- EPA SNAP Compliant
- EPA SNAP Compliant
- EPA SNAP Compliant
- EPA SNAP Compliant
- EPA SNAP Compliant
Specifications
Customers Who Bought This Also Bought