TKN Tubes, Environmental Express®
Catalog #: 76436-824
Supplier: Environmental Express
Specifications
- Ø:30 mm
- Length:200 mm
- Description:SimpleDist® glass boiling tube
- Material:Glass
- Cat. no.:76436-824
Specifications
About this item
Optimize your TKN analysis for better results.
- Interchangeable glassware works with SimpleDist® and TKN HotBLock® systems
- Maximum heat transfer with flat-bottom, borosilicate glassware
- Ideal for reflux and digestion methods
Tube features 30200 mm dimensions with 38 mm closure without cap and graduated at 50 ml mark.
Customers Who Bought This Also Bought