Infecon® 6000 Infectious Substance Shipper, Com-Pac
11217-086
: Com-Pac
- Description:Infecon® Speci-Freez® insulated shipper
- Cat. no.:11217-086
- Packaging:4/case
- Interior Dimensions:31.1L×26W×20.3H cm (12.25L×10.25W×8" H)
- Exterior Dimensions:39.4L×35.6W×32.4H cm (15.5L×14W×12.75" H)
- Weight:16 lbs.
- Supplier No.:INF-6000
Perfect overpack insulated container for shipping infectious substances or diagnostic specimens which must be kept frozen or refrigerated.
- Temperature protection for up to 76 hours
- Holds approximately 22 lbs. of dry ice
- Expanded polystyrene insulated tub
- Sturdy outer box
- Dry ice super label
Corresponding products to use with the INF-6000 Speci-Freez® are: INF-2000, INF-2050, INF-3000, and 4759-L.
: Package includes cooler, shipping box, stabilizer sheet for INF-2000, instruction sheet, package return label, dry ice super label, infectious substance dry ice super label.