Order Entry
Canada
ContactUsLinkComponent
Mirror Stereo Viewer, Electron Microscopy Sciences
Mirror Stereo Viewer, Electron Microscopy Sciences
Catalog # 100496-270
Minority or Woman-Owned Business Enterprise
undefined
Mirror Stereo Viewer, Electron Microscopy Sciences
Catalog # 100496-270
Supplier Number:  68105
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Magnification:
    1.8×
  • Description:
    Mirror Stereo Viewer
  • Cat. no.:
    100496-270
  • Supplier No.:
    68105

Specifications

About this item

For the viewing of 4"×5" (100×125 mm) stereo pairs. It stands on 4 folding legs. One of the legs is equipped with a length adjusting device, which provides stabilization to the unit during observation. The magnifier can be replaced depending on the application.

  • Base line spacing: 260 mm
  • Field of view without magnifier: 260×200 mm
  • Field of view with magnifier: 210×150 mm

Maximum size set up: 713×267×255 mm, net weight: 2.65 kg