MICROSTIRRER Magnetic Stirrer, Velp Scientific
Catalog #: 76416-208
Supplier: VELP SCIENTIFIC INC.
Specifications
- Description:MULTISTIRRER magnetic stirrer
- W×D×H:120×48×128 mm (4.7×1.9×5")
- Electrical:100/240 V, 50/60 Hz
- Speed Range:0 - 1100 rpm
- Overall Dimensions:120×48×128 mm (4.7×1.9×5")
- Weight:0.55 kg (1.1 lbs.)
Specifications
About this item
Small magnetic stirrer specifically designed for microtitrations.
- Control panel is shielded from liquid spills
- Epoxy-coated tough steel casing
- Accepts up to 5 L flasks
- Pale surface for visualization of particles and color changes, light weight
- Remains cold, even after days of continuous use
- Excellent speed control, even at low speed
- Universal mains voltage/frequency range
Delivery: Three year warranty.
Customers Who Bought This Also Bought