MST Magnetic Stirrer, Velp Scientific
76416-218
- Description:MST magnetic stirrer
- W×D×H:120×145×50 mm (4.7×5.7×1.97")
- Power input:0.6 W
- Cat. no.:76416-218
- Electrical:100/230 V, 50/60 Hz
- Speed Range:0 - 1100 rpm
- Overall Dimensions:120×145×50 mm (4.7×5.7×1.97")
- Weight:0.4 kg (0.9 lbs.)
Small and efficient magnetic stirrer.
- Technopolymer casing resists chemicals
- White surface for visualization of particles and color changes
- Speed regulation up to 1100 rpm
- Accepts up to 5 L flasks
- Remains cold, even after days of continuous use
- Ideal for microtitration, BOD, microbiology and biochemistry
- Excellent high power magnet type PCM speed control, even at low speeds
: Three year warranty.