Cleanroom Barrier Tape, 'Caution', UltraTape
Catalog # 89203-775
Supplier: Ultratape Industries
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Width:3"
- Color:Yellow with black print
- Length:1000'
- Material:Classic clean
- Environmentally Preferable:
- Cat. no.:89203-775
- Supplier No.:0421YE300P1S
- Adhesive material:Non-adhesive
Specifications
About this item
Particle-free, residue-free tapes.
Non-adhesive caution barricade tapes made with polyethylene film on plastic cores, printed with easy-to-read letters. This yellow tape is printed with 'CAUTION'. Custom film colors and print colors also available.