Digital Vortex Mixer, TX4, VELP Scientifica
Catalog # 76416-204
Supplier: VELP SCIENTIFIC INC.
Specifications
- Orbit:4.5 mm
- Speed range:0 - 3000 rpm
- Description:Vortex mixer, TX4
- Model:TX4
- Electrical:100 - 240 V, 50 - 60 Hz
- Input power:15 W
- Timer:0 - 999:59
- Weight:2.7 kg (5.9 lb.)
- W×D×H:150×165×130 mm (5.9×6.5×5.1")
- Cat. no.:76416-204
Specifications
About this item
Digital vortex mixer with adjustable stirring speed, in continuous or with the exclusive IR sensor.
- Digital control of vibration time and speed
- Timed operation up to 999:59 minutes
- Universal voltage/frequency model
- Accessories fit by simple pressure
- Optimum resistance to chemicals from technopolymer casing
- Excellent stability with zinc alloy base
Velp
Patented infrared sensor technology ensures a drastic reduction in repetitive strain.
Certifications: IP Protection Class according to CEI EN 60259: IP 42 protection against particles and liquids.
Delivery: Three years warranty.