Vortex Mixers, ZX3, VELP Scientifica
ZX3 Vortex mixer with adjustable stirring speed.
- Analog speed setting
- Simple and reliable, variable speed operation (electronically controlled)
- Automatic start in touch mode or continuous operation
- Universal voltage/frequency model
- Large, four anti-slip rubber feet for staying in required position
Optimum resistance to chemicals from technopolymer casing, excellent stability with zinc alloy base.
: IP Protection Class according to CEI EN 60259: IP 42 protection against particles and liquids.
: Three years warranty.
ZX3 is supplied with mixing cup head
ZX3 and foam stand is supplied with mixing cup head, small rubber supporting plate, customizable soft foam top and stand for 19×1.5 ml Eppendorf microvials.
ZX3 is supplied with mixing cup head
ZX3 and foam stand is supplied with mixing cup head, small rubber supporting plate, customizable soft foam top and stand for 19×1.5 ml Eppendorf microvials.
- Catalog No:
- 76416-202
- 76416-290
- Orbit:
- 4.5 mm
- 4.5 mm
- Speed range:
- 0 - 3000 rpm
- 0 - 3000 rpm
- Input power:
- 15 W
- 15 W
- W×D×H:
- 150×165×130 mm (5.9×6.5×5.1")
- 150×165×130 mm (5.9×6.5×5.1")
- Weight:
- 2.7 kg (5.9 lb.)
- 2.7 kg (5.9 lb.)
- Electrical:
- 100 - 240 V, 50 - 60 Hz
- 100 - 240 V, 50 - 60 Hz
Frequently Bought Together