Digital Vortex Mixers, Thermo Scientific
Catalog # 76417-524
Supplier: Thermo Fisher Scientific
Specifications
- Description:Digital vortex mixer, US/JP plug
- Cat. no.:76417-524
- L×W×H:39×37×34 cm (15.4×14.6×13.2")
- Electrical:120 V, 50/60 Hz
- For Use With:Rocker, rotator, mixer
- Speed:200 - 3000 rpm
- Timer:1 - 99 min or continuous
- Weight:6.6 kg (14.6 lbs.)
Specifications
About this item
Digital vortex mixer designed for accurate speed control when continuously mixing or pulsing samples.
- Digital LED display of speed and time
- Continuous and touch modes
- Speed range: 200 to 3000 rpm
- Precise speed control: ±5% rpm
- Time set: up to 99 minutes
Two timer modes with Down-counting for repeat tests and continuous timer, time set as 0.
Quick set up to maximum rpm:
3 seconds 1500 rpm (Touch)
6 seconds 3000 rpm (Continuous)
Certifications: cCSAus, CE, RoHS.