Bond Elut Certify II Plate
Catalog # AG7541801C
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Volume:1.8 ml
- Description:VersaPlate preassembled 96 round-well plate, Certify II, 100 mg, 40 µm, PE frit (20 µm)
- Cat. no.:AG7541801C
Specifications
About this item
Bond Elut Certify II is an anion exchange/mixed-mode SPE product suitable for extraction of acidic compounds from samples.
- Ideal for nonpolar and anionic compounds
- Optimized for acidic drug analysis
- Bimodal, nonpolar and strong anion exchange
Bond Elut Certify II was developed specifically for the rapid and effective extraction of acidic drugs and metabolites from urine and other biological matrices. Certify II is a mixed-mode cartridge packed with nonpolar C8 and strong anion-exchange (SAX) sorbent.
It has been optimized for acidic drugs, such as 11-nor-delta-9-tetrahydrocannibinol-carboxylic acid, salicylic acid, ibuprofen, acetaminophen, and other compounds that possess both nonpolar and anionic characteristics. For forensic use.