Order Entry
Canada
ContactUsLinkComponent
 
Vivaspin® Endotest, Centrifugal Filtration Units, Sartorius
Catalog # CA76409-040
Supplier:  Sartorius
undefined
Vivaspin® Endotest, Centrifugal Filtration Units, Sartorius
Catalog # CA76409-040
Supplier:  Sartorius
Supplier Number:  VS15RXETO

Specifications

  • Ø×H:
    30×116 mm
  • Filtration area:
    3.9 cm²
  • Sample volume:
    Swing bucket rotor: 15.0 ml
    Fixed angle rotor: 12.5 ml
  • Cat. no.:
    CA76409-040
  • MWCO:
    20 kD

Specifications

About this item

For 2 to 15 ml, cellulose triacetate membrane. Disposable ultrafiltration device for endotoxin concentration and removal of substances interfering with the LAL test from liquid samples. The device is a spin column based ultrafiltration unit. It can effectively be used in swing bucket or fixed angle rotors accepting 50 ml conical bottom centrifuge tubes.

  • Minimises hands on time
  • Ideal for concentration of samples for endotoxin free applications