Vivaspin® Turbo 4 Centrifugal Filtration Units, Sartorius
Supplier: Sartorius
Certificates
About this item
Vivaspin® Turbo 4 can handle 0.04 to 4 ml sample volume in swing-out and fixed angle rotors accepting 15 ml centrifuge tubes.
- High retentate recovery >95%
- pH 1 to 14 suited PS housing with high chemical compatibility
- Safe sample concentration and easy recovery due to unique, angular and pipette friendly dead-stop pocket
- Volume graduation for easy detection/monitoring of the concentrate volume
The Vivaspin® Turbo 4 optimised design, the sleek internal profile, ensures maximum process speeds right the way down to the last few micro litres after >100 fold concentration.
Specifications
- Catalog No:
- CA76408-978
- CA76408-976
- CA76408-974
- CA76408-972
- CA76408-970
- CA76408-968
- CA76408-966
- CA76408-988
- CA76408-986
- CA76408-984
- CA76408-982
- CA76408-980
- Filtration area:
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- 3.2 cm²
- Max. RCF - swing-out rotor:
- For 3 kD - 50 kD: 4000 ×g
- For 3 kD - 50 kD: 4000 ×g
- For 3 kD - 50 kD: 4000 ×g
- For 3 kD - 50 kD: 4000 ×g
- For 3 kD - 50 kD: 4000 ×g
- For 3 kD - 50 kD: 4000 ×g
- For 3 kD - 50 kD: 4000 ×g
- For 3 kD - 50 kD: 4000 ×g
- For 3 kD - 50 kD: 4000 ×g
- For 100 kD: 3000 ×g
- For 100 kD: 3000 ×g
- For 3 kD - 50 kD: 4000 ×g
- Max. RCF - fixed angle rotor:
- For 3 kD - 50 kD: 7500 ×g (25°)
- For 3 kD - 50 kD: 7500 ×g (25°)
- For 3 kD - 50 kD: 7500 ×g (25°)
- For 3 kD - 50 kD: 7500 ×g (25°)
- For 3 kD - 50 kD: 7500 ×g (25°)
- For 3 kD - 50 kD: 7500 ×g (25°)
- For 3 kD - 50 kD: 7500 ×g (25°)
- For 3 kD - 50 kD: 7500 ×g (25°)
- For 3 kD - 50 kD: 7500 ×g (25°)
- For 100 kD: 5000 ×g (25°)
- For 100 kD: 5000 ×g (25°)
- For 3 kD - 50 kD: 7500 ×g (25°)
- Ø×H:
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- 17×122.5 mm
- Dead stop volume:
- 40 µl
- 40 µl
- 40 µl
- 40 µl
- 40 µl
- 40 µl
- 40 µl
- 40 µl
- 40 µl
- 40 µl
- 40 µl
- 40 µl
- Hold-up volume:
- <10 µl
- <10 µl
- <10 µl
- <10 µl
- <10 µl
- <10 µl
- <10 µl
- <10 µl
- <10 µl
- <10 µl
- <10 µl
- <10 µl
Specifications
Frequently Bought Together