Microbalance SECURA 26, Sartorius
Catalog #: CA76412-450
Supplier: Sartorius
Specifications
- Linearity:0.01 mg
- Pan/Platform Size:Ø 50 mm
- Repeatabilty:0.004 mg
- Stabilization Time:8 s
- Description:With real-time level support levelling and manual draftshield
- Model:SECURA26-1S
- Cat. no.:CA76412-450
- Readability:0.002 mg
- Weighing Capacity:21 g
Specifications
About this item
The Secura® microbalance provides highly accurate weighing results and operating convenience, and also features built-in protection systems for complete reliability and regulatory compliance. This microbalance has a readability of two microgrammes.
- Integrated protection systems minimise the risk of obtaining incorrect results
- Real-time alarm messaging and interactive user guidance prevent inaccurate results due to an unlevelled balance
- SQmin for automatic detection and active monitoring ensure you are within the acceptable USP operating range for reliable results
- Fully automatic internal adjustment function, isoCAL, for the highest possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation with sample and batch identifiers for keeping track of weighing data
- Standard password security features give protection against tampering and unauthorised access
Real-time guidance prompts for levelling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient. The balance has integrated PC direct function and plug & work connectivity to a Sartorius printer and provides GLP-GMP compliant printouts.
Delivery: Supplied with universal power adapter, in-use cover, application guide, draught ring.
Customers Who Bought This Also Bought