Order Entry
Canada
Orders LinkContactUsLinkComponent
Calibration Weights, OIML, Class E2, Proof Line, Sartorius

Calibration Weights, OIML, Class E2, Proof Line, Sartorius

±0.060 mg, 10 g
Catalog # CA76412-934
Supplier:   Sartorius
Supplier #:  YCW412-02
Calibration Weights, OIML, Class E2, Proof Line, Sartorius
Catalog # CA76412-934
Supplier:  Sartorius
Calibration Weights, OIML, Class E2, Proof Line, Sartorius
Calibration Weights, OIML, Class E2, Proof Line, Sartorius

±0.060 mg, 10 g

Price
552,06 $
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Sartorius Proof Line weights are high quality working standards for everyday use. These weights are made of high quality material with polished or precision lathed surfaces.

  • Non-magnetizable
  • Suitable for use in cleanrooms
  • 1 g to 10 Kg Knob weights: Stainless steel

OIML class E2 milligram weights are designed as leaf weights.

Certifications: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.

Specifications
  • Tolerance:
    ±0.060 mg
  • Weight:
    10 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 1 mg - 5 g
    Glass bell jar with support plate, for 1 mg - 5 g
    CA76412-810
    Log in for availability
    Each - $1,100.66

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)
    CA76412-812
    Log in for availability
    Each - $1,833.75

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    Glass bell jar with support plate, for 100 g - 1 kg (2 kg)
    CA76412-814
    Log in for availability
    Each - $2,238.75

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 2 kg - 5 kg
    Glass bell jar with support plate, for 2 kg - 5 kg
    CA76412-816
    Log in for availability
    Each - $3,237.41

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 10 kg
    Glass bell jar with support plate, for 10 kg
    CA76412-818
    Log in for availability
    Each - $3,330.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 20 kg
    Glass bell jar with support plate, for 20 kg
    CA76412-820
    Log in for availability
    Each - $3,612.26

Product Information

  • Catalog #
    Availability
    Price
  • Glass bell jar with support plate, for 50 kg
    Glass bell jar with support plate, for 50 kg
    CA76412-822
    Log in for availability
    Each - $4,027.07

Product Information

  • Catalog #
    Availability
    Price
  • Brush, small, 100 mm
    Brush, small, 100 mm
    CA76412-828
    Log in for availability
    Each - $22.63

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw-top boxes for 100 g weights with closed-pore foam inlet
    Plastic screw-top boxes for 100 g weights with closed-pore foam inlet
    CA76412-826
    Log in for availability
    Each - $17.52

Product Information

  • Catalog #
    Availability
    Price
  • Brush, medium, 115 mm
    Brush, medium, 115 mm
    CA76412-830
    Log in for availability
    Each - $30.89

Product Information

  • Catalog #
    Availability
    Price
  • Brush, large, 150 mm
    Brush, large, 150 mm
    CA76412-832
    Log in for availability
    Each - $63.66

Product Information

  • Catalog #
    Availability
    Price
  • Brush, extra large, 250 mm
    Brush, extra large, 250 mm
    CA76412-834
    Log in for availability
    Each - $78.89

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw-top boxes with closed-pore foam inlay are suitable for use in cleanrooms, for 200 g weights
    Plastic screw-top boxes with closed-pore foam inlay are suitable for use in cleanrooms, for 200 g weights
    CA76412-836
    Log in for availability
    Each - $17.52

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 g
    CA76412-838
    Log in for availability
    Each - $55.10

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kg
    CA76412-842
    Log in for availability
    Each - $127.83

Product Information

  • Catalog #
    Availability
    Price
  • Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    Forceps with silicone-coated tips, 160 mm, for 1 g - 200 g
    CA76412-840
    Log in for availability
    Each - $81.68

Product Information

  • Catalog #
    Availability
    Price
  • Tweezers with carbon tips, 105 mm for 1 mg - 50 g
    Tweezers with carbon tips, 105 mm for 1 mg - 50 g
    CA76412-844
    Log in for availability
    Each - $111.39

Product Information

  • Catalog #
    Availability
    Price
  • Tweezers with carbon tips, 115 mm for 1 mg - 5 g
    Tweezers with carbon tips, 115 mm for 1 mg - 5 g
    CA76412-846
    Log in for availability
    Each - $185.90

Product Information

  • Catalog #
    Availability
    Price
  • Tweezers with carbon tips, 230 mm for 1 g to 1 kg
    Tweezers with carbon tips, 230 mm for 1 g to 1 kg
    CA76412-850
    Log in for availability
    Each - $241.53

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 500 g
    Weight fork, for 500 g
    CA76412-852
    Log in for availability
    Each - $343.48

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 1 kg
    Weight fork, for 1 kg
    CA76412-854
    Log in for availability
    Each - $384.70

Product Information

  • Catalog #
    Availability
    Price
  • Weight fork, for 2 kg
    Weight fork, for 2 kg
    CA76412-856
    Log in for availability
    Each - $389.18

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 5 kg weights
    Handle, for lifting 5 kg weights
    CA76412-858
    Log in for availability
    Each - $424.35

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw-top boxes with closed-pore foam inlay are suitable for use in cleanrooms, for 500 g weights
    Plastic screw-top boxes with closed-pore foam inlay are suitable for use in cleanrooms, for 500 g weights
    CA76412-862
    Log in for availability
    Each - $18.88

Product Information

  • Catalog #
    Availability
    Price
  • Plastic screw box for 50 g weights with closed-pore foam inlet
    Plastic screw box for 50 g weights with closed-pore foam inlet
    CA76412-866
    Log in for availability
    Each - $17.52

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 10 kg weights
    Handle, for lifting 10 kg weights
    CA76412-868
    Log in for availability
    Each - $651.38

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 20 kg weights
    Handle, for lifting 20 kg weights
    CA76412-870
    Log in for availability
    Each - $794.26

Product Information

  • Catalog #
    Availability
    Price
  • Handle, for lifting 50 kg weights
    Handle, for lifting 50 kg weights
    CA76412-872
    Log in for availability
    Each - $1,440.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.