Vivaspin® 15R Centrifugal Filtration Units, Sartorius
Supplier: Sartorius
Certificates
About this item
Vivaspin® 15R is targeting the volume segment of 4 to 15 ml with the Hydrosart® regenerated cellulose membrane. This membrane is ideal when extremely high recovery rate and very low adsorption is required, for example in applications such as concentration and desalting of immunoglobulin fractions.
- Highest recovery at low absorption (95 to 98%)
- Extremely short concentration time (30-fold in 15 min.)
- Very small holdup volume (<20 µl)
- Crystal clear housing and volume graduations
- Vertical twin membrane for ultra-fast concentration
- Safe sample concentration due to dead-stop volume
- Total length: 116 mm
Vivaspin® 15R has all the unique features of the centrifugal concentrators, including a vertical twin membrane and a dead stop.
Specifications
- Catalog No:
- CA76409-436
- CA76409-038
- CA76409-036
- CA76409-034
- CA76409-032
- CA76409-434
- CA76409-030
- CA76409-028
- Filtration area:
- 3.9 cm²
- 3.9 cm²
- 3.9 cm²
- 3.9 cm²
- 3.9 cm²
- 3.9 cm²
- 3.9 cm²
- 3.9 cm²
- Dead stop volume:
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- 30 µl
- Hold-up volume:
- <20 µl
- <20 µl
- <20 µl
- <20 µl
- <20 µl
- <20 µl
- <20 µl
- <20 µl
Specifications
Customers Who Bought This Also Bought