PIG® HazMat Spill Kit in 20-Gallon High-Visibility Container, NEW PIG
Catalog # 76358-922
Supplier: New Pig
Specifications
- For Use With:Absorbs acids, bases, unknowns
- Description:PIG® HazMat spill kit in 20-gallon high-visibility container
- Cat. no.:76358-922
- Absorbency:11 gal.
Specifications
About this item
Hi-viz container is easily seen even in low light or from a distance to help make spill response even faster.
- PIG HazMat Socks stop spreading spills; PIG HazMat Pads and Pillows absorb quickly
- Prepacked containers are organized for easy access
- Lime green drum is easy to locate
- Lightweight, polypropylene drum resists chemicals and keeps contents clean and dry
- Bold "Spill Kit" lettering for quick identification
- Tamperproof seal helps prevent pilfering of spill response supplies
PIG® HazMat absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide.
Nonthreaded lid lifts off for easy access (not rated as a shipping container).
Only PIG® Spill kits feature PIG® Absorbents proven for rapid response.