Order Entry
Canada
ContactUsLinkComponent
Avantor® ACE® Excel® Glycan, Analytical HPLC/UHPLC Columns
Avantor® ACE® Excel® Glycan, Analytical HPLC/UHPLC Columns
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Excel® Glycan, Analytical HPLC/UHPLC Columns
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • 76419-558
  • 76419-564
  • 76419-562
  • 76419-570
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Application:
  • Glycans
  • Glycans
  • Glycans
  • Glycans
  • Carbon load:
  • 7.0%
  • 7.0%
  • 7.0%
  • 7.0%
  • Endcapped:
  • No
  • No
  • No
  • No
  • Max. pressure:
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • 1000 bar (14504 psi)
  • pH range:
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • 2 - 7
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Frequently Bought Together