Specifications
- Flow rate:0.33 L/min
- Description:Geno™ II T 20UV Type 2 water system, integral 35 L tank, UV
- Environmentally Preferable:Sustainable Packaging,Sustainable Materials,Low Manufacturing Impact,Energy Efficient,Waste Reducing,Water Efficient
- Model:Geno™ II T 20 Type 2
- Inorganics @ 25°C:1 - 15 MΩ-cm
- W×D×H:508×482.6×279.4 mm
- Bacteria:<99 Rejection
- Average daily needs:120 L per day max.
- Feed water:Tap Water
- Production flow rate:20 L/h
- Resistivity at +25 °C:1 - 15 MΩ-cm
- Weight:60.3 kg, in use
- Cat. no.:76337-264
Specifications
About this item
Puro™ III T and Geno™ II T are small in size; big on benefits. Providing RO or DI lab water to startup facilities.
- Innovative design with 35 L integrated tank
- Low energy consumption (<60 W)
- Unique disposable RO maintains peak efficiency
- Vibration-free system
- Mercury-free UV option
- Unique disposable RO maintains peak efficiency
- Consumables changed in seconds
- Ideal replacement of stills
- Easy-to-install, low maintenance
- Minimal water wastage
- Small footprint
- Low cost, one box solutions
- Suits all general applications
The Puro™ III T and Geno™ II T utilize well established water purification technologies which you can trust to provide you with the quality of water you require, on request. Call for water from the dispense tap on the front of the machine to obtain the concise water quality you need; when you need it.
The unique reverse osmosis (RO) cartridges have a built-in pre-treatment which only requires changing once per year. It means the water is always in optimum condition as there is no deterioration of quality from an RO which is several years old. The high recovery rate of 37% means the cost of waste water is also kept to a minimum. Rejection rate for particles: >99%. Feedwater pressure: 1.4 - 87 psi.
Application: Both models take potable water to Type 3 or 2 at a rate of 10 or 20 liters per hour which can be dispensed from the 35 liter reservoir. Great for application requiring production of 120 liters or less of RO or DI water.