About this item
Rexford Series Stools Ergonomic Adjustment Controls feature comfortable upholstered seats with highly resilient molded foam cushioning. Easy cleanability and a fingertip-controlled pneumatic height activator ring which enables adjustment from the entire seat perimeter make these Stool Ergonomic Adjustment Controls an ideal ergonomic solution for use in healthcare, laboratory, education and industrial environments.
- Ergonomic design enhances user comfort and productivity when sitting for prolonged periods
- Easily adjusted controls to meet the needs of multiple shift users
- Easy to effectively clean and disinfect
- Includes standard components that many manufacturers offer only as costly upcharge options
Their seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Their products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.
Specifications
- Catalog No:
- 76412-418
- 76412-416
- 76412-422
- 76412-420
- Model:
- 76412-418
- 76412-416
- 76412-422
- 76412-420
- For use with:
- Worksurfaces 31 - 38" height
- Worksurfaces 34 - 44" height
- Worksurfaces 33 - 40" height
- Worksurfaces 37 - 44" height
- Frame colour/finish:
- Chrome
- Chrome
- Chrome
- Chrome
- Frame material:
- 25.6" Ø high profile cast aluminum
- 25.6" Ø high profile cast aluminum
- 23" Ø tubular steel
- 23" Ø tubular steel
- Seat/back color:
- Black
- Black
- Black
- Black
- Seat/back material:
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Seat dimensions:
- Ø16×T3.5"
- Ø16×T3.5"
- Ø16×T3.5"
- Ø16×T3.5"