Drying and Heating Chambers with Gravity Convection, ED-S Series, BINDER Inc.
Catalog # 76413-590
Supplier: Binder
Specifications
- Temperature range:Ambient 7… 250 °C
- Capacity:118 L (4.2 cu.ft.)
- Description:Solid.Line drying and heating chambers with gravity convection, ED-S 115 UL
- Electrical:120 V, 60 Hz, 6.3 A
- Nominal power consumption:1.20 kW
- Shelves supplied (max.):1 (5)
- Temperature fluctuation:±0.8 K at 150 °C
- Temperature variation:±2.8 K at 150
- Cat. no.:76413-590
- Exterior Dimensions:764W×616D×735H mm
- Interior Width:550W×390D×550H mm
- Weight:47 kg
- Maximum Load per Shelf:20 kg
Specifications
About this item
The Solid.Line ovens provide tried-and-tested quality and reliability. They are ideal for drying and heating. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.
- Easy handling
- Accurate temperature control
- Simple and ergonomic door opening
- Class 2 integrated independent temperature safety device (DIN 12880) with visual alarm
The ED-S units feature APT.line™ preheating chamber technology and have a temperature range of ambient temperature 7 to 250 °C. These ovens with gravity convection have an adjustable exhaust air flap and a controller with timer function.
Certifications: UL certified.
Delivery: Supplied with one chrome-plated rack, including shelf supports.