Order Entry
Canada
ContactUsLinkComponent
Eisco® Borosilicate Glass Narrow Neck Erlenmeyer Flask, 100 ml
Eisco® Borosilicate Glass Narrow Neck Erlenmeyer Flask, 100 ml
Catalog # 470324-792
Supplier:  Wards
undefined
Eisco® Borosilicate Glass Narrow Neck Erlenmeyer Flask, 100 ml
Catalog # 470324-792
Supplier:  Wards
Supplier Number:  CH0424D

Specifications

  • Graduation Interval:
    25 ml
  • Capacity:
    100 ml
  • Cat. no.:
    470324-792

Specifications

About this item

High-quality, graduated 100 ml Erlenmeyer flask with a narrow neck.

  • Glass Erlenmeyer (conical) flask
  • Made with high-quality Borosilicate 3.3 glass
  • Features 25 ml white enamel graduations

Eisco® Borosilicate glassware has the following heat tolerances:
Strain point: −515°C
Annealing point: 565 °C
Softening point: 820 °C