Eisco® Mini Skull Model
Mini skull model, 15
Catalog # 470324-760
Supplier: Wards
Supplier #: AMCH1048AS
Jump to:
Product Details & Documents
A mini skull model with magnetic fasteners for easy assembly and exploration.
- Miniature skull with 15 individual pieces
- Reduced size (½ natural size), anatomically correct replica
- Realistic details, texture, and bony landmarks make this model ideal for educational demonstration
- Skull features natural colored details
- Magnetic mountings
This didactic mini skull model of a human provides an incredible amount of realism and detail for examining the human skeleton. Each of the 15 pieces in this educational puzzle features realistic textures and bony landmarks, making it an excellent tool for students. Magnetic mounting allows for sturdy assembly.
When fully assembled, the skull measures 5.25" (13.3 cm) long, 3" (7.6 cm) wide and 4" (10.2 cm) tall.
Specifications
- Description:Mini skull model
- No. of parts:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



