BioFit Regent Ergonomic Stools
Catalog #: 76412-414
Supplier: BioFit
Specifications
- Color:Black
- Description:High stool with backrest
- Model:76412-414
- Seat/back material:Vinyl
- Frame colour/finish:Chrome
- Seat/back color:Black
- Seat dimensions:Ø16×T3.5"
- Backrest dimensions:W14.5×H9.5"
- For use with:Worksurfaces 37 - 44" height
- Frame material:23" Ø tubular steel
- Cat. no.:76412-414
- Seat Height:25 - 32"
- Foot Style:21" Ø fixed footring; casters
Specifications
About this item
The addition of a streamlined backrest to comfortable Regent Series upholstered stools make them ideal for use in laboratories, exam rooms, at charting stations and in a variety of technical, research and healthcare environments.
- Ergonomic design enhances user comfort and productivity when sitting for prolonged periods
- Easily adjusted controls to meet the needs of multiple shift users
- Includes standard components that many manufacturers offer only as costly upcharge options
- Features nimble trapezoid-shaped backrest for enhanced upper body movement
These seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Certifications: LEED® compliant for use in commercial interiors; complies with ANSI/BIFMA X5.1 product safety and performance standards.
Customers Who Bought This Also Bought