BioFit Avenue Ergonomic Swivel Chairs
Catalog #: 76411-676
Supplier: BioFit
Specifications
- Color:Black
- Description:Ergonomic chair
- Model:76411-676
- Seat/back material:Vinyl
- Frame colour/finish:Chrome
- Seat/back color:Black
- Seat dimensions:W21×D19×T3"
- Backrest dimensions:W15.5×H14.5"
- For use with:Worksurfaces 31 - 38" height
- Frame material:28.7" Ø high profile wide aluminum
- Cat. no.:76411-676
- Seat Height:19 - 26"
- Foot Style:20" Ø adjustable footring; casters
Specifications
About this item
BioFit Avenue Series seating features saddle-shaped seats and ergonomic backrests to promote user comfort and productivity. This model is ideal for laboratory, healthcare, education, technical, industrial and office workspaces.
- Ergonomic design enhances user comfort and productivity when sitting for prolonged periods
- Easily adjusted controls to meet the needs of multiple shift users
- Includes standard components that many manufacturers offer only as costly upcharge options
These seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Certifications: LEED® compliant for use in commercial interiors; complies with ANSI/BIFMA X5.1 product safety and performance standards.
Customers Who Bought This Also Bought