Adjustable Mid and Undershelves, Advance Tobaco
Catalog #: 58300-044
Supplier: Advance Tabco
Specifications
- Description:Work table undershelf, 1 cu. ft.
- Material:18 gauge stainless steel
- For Use With:Work tables 48W×30"D
- Weight:29 lbs.
- Supplier No.:US-30-48
Specifications
About this item
Die cast leg clamp secured to shelf eliminates unsightly nuts and bolts.
- Weight capacity is 20 lbs. per linear foot
- NSF
Actual undershelf length is 6" shorter than length and width.
Ordering information: Shelf only.
Customers Who Bought This Also Bought