VWR® Traceable® Data Logging Ethernet Thermometers Compatible with TraceableLIVE® Cloud Service
About this item
Stay connected to your critical environments — wherever you go!
- Connect to your data via smartphone, tablet, or PC using TraceableLIVE cloud service (subscription required)
- Get the reliability, speed, and security using Ethernet connection
- View current temperature conditions anywhere—cloud-based interface sends email, text, and push notifications
- No software required—web, Android™, Apple® iOS data visibility
- Get accurate, reliable measurements with included NIST-traceable calibration
- Sampling rate: 6 seconds
These data logging thermometers with Ethernet offer an easy and secure way to connect your smartphone, tablet or personal computer remotely with your water baths, refrigerators, freezers and biological/pharmaceutical lab equipment.
Once setup is complete, you can securely monitor parameters ²⁴/₇, control your alarms remotely, view your data logging history, run reports in real time and give access to other team members. Stay connected with your lab via smartphone, tablet or computer, with no local software is required to use the cloud-based interface. Get the TraceableLIVE app to view mobile push notifications, emails, or texts for out-of-range conditions or connectivity interruptions. Large tripe-line LCD displays current and Min/Max readings. The thermometer features audible and visual alarms help those present in the lab identify any out-of-range conditions. A low-cost subscription is required for TraceableLIVE use.
Each thermometer includes a calibrated probe. Thermometer re-calibration is accomplished by simply replacing the probe. Refrigerator/freezer thermometer includes a bottle probe filled with nontoxic glycol protecting it from rapid temperature changes when the refrigerator or freezer door is opened. Wide-range thermometer comes with a stainless-steel probe that measures a wide range of temperatures.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
Certifications: NIST-traceable calibration.
Accessories information: Calibrated replacement probes for VWR® Traceable® Data Logging Ethernet Thermometers save time and money by simply replacing probes that are damaged or due for calibration. No need to send in your thermometer for re-calibration—simply replace the recalibrated probe. Get accurate, reliable measurements with included NIST-traceable calibration. These replacement temperature probes are compatible with the Traceable® Data logging ethernet thermometers.
Ordering information: TraceableLIVE® Standard and Premium subscription plans are now available on our website (https://us.vwr.com/store/product/35955573/traceablelive-subscription-coupon-codes-cole-parmer).
Delivery information: One bottle or stainless steel probe with 10' (3 m) long cable, holder with magnetic back, Ethernet cable, universal power adapter and plug with 5' (1.5 m) long cord, three AAA alkaline batteries, and NIST-traceable calibration certificate with data.
2 Options Available Below
Product Details & Documents
Stay connected to your critical environments — wherever you go!
- Connect to your data via smartphone, tablet, or PC using TraceableLIVE cloud service (subscription required)
- Get the reliability, speed, and security using Ethernet connection
- View current temperature conditions anywhere—cloud-based interface sends email, text, and push notifications
- No software required—web, Android™, Apple® iOS data visibility
- Get accurate, reliable measurements with included NIST-traceable calibration
- Sampling rate: 6 seconds
These data logging thermometers with Ethernet offer an easy and secure way to connect your smartphone, tablet or personal computer remotely with your water baths, refrigerators, freezers and biological/pharmaceutical lab equipment.
Once setup is complete, you can securely monitor parameters ²⁴/₇, control your alarms remotely, view your data logging history, run reports in real time and give access to other team members. Stay connected with your lab via smartphone, tablet or computer, with no local software is required to use the cloud-based interface. Get the TraceableLIVE app to view mobile push notifications, emails, or texts for out-of-range conditions or connectivity interruptions. Large tripe-line LCD displays current and Min/Max readings. The thermometer features audible and visual alarms help those present in the lab identify any out-of-range conditions. A low-cost subscription is required for TraceableLIVE use.
Each thermometer includes a calibrated probe. Thermometer re-calibration is accomplished by simply replacing the probe. Refrigerator/freezer thermometer includes a bottle probe filled with nontoxic glycol protecting it from rapid temperature changes when the refrigerator or freezer door is opened. Wide-range thermometer comes with a stainless-steel probe that measures a wide range of temperatures.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
Certifications: NIST-traceable calibration.
Accessories information: Calibrated replacement probes for VWR® Traceable® Data Logging Ethernet Thermometers save time and money by simply replacing probes that are damaged or due for calibration. No need to send in your thermometer for re-calibration—simply replace the recalibrated probe. Get accurate, reliable measurements with included NIST-traceable calibration. These replacement temperature probes are compatible with the Traceable® Data logging ethernet thermometers.
Ordering information: TraceableLIVE® Standard and Premium subscription plans are now available on our website (https://us.vwr.com/store/product/35955573/traceablelive-subscription-coupon-codes-cole-parmer).
Delivery information: One bottle or stainless steel probe with 10' (3 m) long cable, holder with magnetic back, Ethernet cable, universal power adapter and plug with 5' (1.5 m) long cord, three AAA alkaline batteries, and NIST-traceable calibration certificate with data.
Documents
Specifications for Product Family
Specifications
- Catalog No:
- 76403-498
- 76403-500
- Alarm:
- Yes
- Yes
- Display:
- LCD
- LCD
- Interface:
- Ethernet
- Ethernet
- W×D×H:
- 2³/₄×1×5¹/₂"
- 2³/₄×1×5¹/₂"
- Data memory - No. of readings:
- 672
- 672
- Batteries:
- AAA
- AAA
Specifications
Product Family Options
Product Information
- RangeResolutionAccuracyAvailabilityPrice
- 76403-498Refrigerator/freezer data logging ethernet thermometer compatible with TraceableLIVE® Cloud Service, Cloud connected, alarm, and one bottle probeRefrigerator/freezer data logging ethernet thermometer compatible with TraceableLIVE® Cloud Service, Cloud connected, alarm, and one bottle probeT: –50...60 °C (–58...140 °F)T: 0.01 °C (0.01 °F)T: ±0.1 °C (±0.18 °F)Log in for availabilityEach$457.35Specifications:
More
Specifications
Cat. No.76403-498AlarmYesDisplayLCDInterfaceEthernetW×D×H2³/₄×1×5¹/₂"Data memory - No. of readings672BatteriesAAA - 76403-500Wide-range data logging ethernet thermometer compatible with TraceableLIVE® Cloud Service, Cloud connected, alarm, and one stainless steel probeWide-range data logging ethernet thermometer compatible with TraceableLIVE® Cloud Service, Cloud connected, alarm, and one stainless steel probeT: –90...105 °C (–130...221 °F)T: 0.01 °C (0.01 °F)T: ±0.1 °C (±0.18 °F)Log in for availabilityEach$1,097.31Specifications:
More
Specifications
Cat. No.76403-500AlarmYesDisplayLCDInterfaceEthernetW×D×H2³/₄×1×5¹/₂"Data memory - No. of readings672BatteriesAAA
Accessories
Product Information
- Catalog #AvailabilityPrice
- Calibrated replacement stainless steel probe with calibration, 120", for use with model 620-2738 (76403-500)Calibrated replacement stainless steel probe with calibration, 120", for use with model 620-2738 (76403-500)76403-504Log in for availabilityEach - $290.05
Product Information
- Catalog #AvailabilityPrice
- Calibrated replacement bottle probe with calibration, Glycol-filled, 120", for use with model 620-2737 (76403-498)Calibrated replacement bottle probe with calibration, Glycol-filled, 120", for use with model 620-2737 (76403-498)76403-502Log in for availabilityEach - $200.78
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



