Tactical Fleece Full Zip Hoodie, Dickies®
Supplier: Dickies
Certificates
About this item
Recognized globally for durable, quality workwear apparel for over 90 years.
- Raglan sleeves with zippered mesh pockets and ID panel
- Front handwarmer pockets
- Drawstring hood, zippered front
- 6.19 oz. bonded polyester fleece
The full-zip, fleece hoodie is fashioned from 100% polyester and finished with a water-repelling coat, guaranteeing constant warmth and protection from the elements. Raglan sleeves offer added mobility, making these garments suitable for a range of movement to match the demands of on-duty work and an active lifestyle. Conveniently carry small accessories in the front, with hand-warming or zippered mesh arm pockets.
Specifications
- Catalog No:
- 76146-664
- 76146-672
- 76146-670
- 76146-668
- 76146-666
- 76146-680
- 76146-678
- 76146-676
- 76146-674
- 76146-688
- 76146-686
- 76146-662
- 76146-684
- 76146-682
- Model:
- LI536
- LI536
- LI536
- LI536
- LI536
- LI536
- LI536
- LI536
- LI536
- LI536
- LI536
- LI536
- LI536
- LI536
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Weight:
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
- 6.19 oz.
Specifications
Customers Who Bought This Also Bought