Beneficial Insects Plastomount
CA470324-516
- Width:2.5"
- Height:1"
- Length:5.5"
- Cat. no.:CA470324-516
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This kit looks into the Six Insects that are beneficial to us and our farmers and gardens.
The six insects are Silkworm, Cockroach, Ground Beetle, Firefly, Honey Bee and Lady Bug.
: This kit includes includes an information card of the species in this set.