Insect Friends Plastomount Set of 10
Catalog # CA470324-512
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:9.25"
- Height:1.75"
- Length:12.75"
- Cat. no.:CA470324-512
- No. of Parts:10
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit studies insects that are beneficial to humans. There are 10 specimen blocks in this package. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include: Silkworm Moth (Bombyx mandarina), Dragonfly (Brachythemis contaminate), Praying Mantis (Hierodula petullifera), Dung Beetle (Cartharsius molosssus), Honey Bee (Apris cerana), Ladybug (Synonycha grandis), Great Diving Beetle (Dytiscus marginalis), Green Tiger Beetle (Cicindela aurulenta), Giant Hornet Wasp (Vespa mandrina), and Blister Beetle (Mylabris phlerata).
Delivery: Teacher information guide, fact sheets, student question and activity sheets, and answer keys are included.