Insect Foes Plastomount Set of 10
CA470324-510
- Width:9.25"
- Height:1.75"
- Length:12.75"
- Cat. no.:CA470324-510
- No. of Parts:10
Preserved specimens in resin material.
- High quality display mount
This kit studies insects that are potentially harmful to man. There are 10 specimen blocks in this package. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include: Cockroach (Periplaneta australasiase), Bamboo Weevil (Cytotrachelus longmalus), grasshopper (oxya chinensis), Antler Horned Beetle (Dicranocephalus wallichi), Long Horned Beetle (Anoplophora chinensis), Stag Beetle (Odontolabis cuvera), Mole Cricket (Gryllotalpa orientalis), Chafer Beetle (Anomala cuprea), Onion Fly (Delia antqua), and Shield Bug (Eusthenes cupreus).
: Teacher information guide, fact sheets, student activity and question sheets, and answer keys are included.