Insect Orders Plastomount Set of 10
Catalog # CA470324-508
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:9.25"
- Height:1.75"
- Length:12.75"
- Cat. no.:CA470324-508
- No. of Parts:10
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit studies the differences between insects and how they are classified into orders. There are 10 specimen blocks in this package. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include: Chafer Beetle (Trigonophorus rothschildi), Onion Fly (Delia antqua), Common Tiger Butterfly (Danus gentia), Honey Bee (Apis cerana), Cicada (Cryptoympana atrata), Cockroach (Periplaneta australasiae), Shield Bug (Eusthenes cupreus), Dragonfly (Brachythemis contaninata), Cricket (Teleogrylius emma), and Praying Mantis (Hierodula petellifera).
Delivery: Teacher information guide, student activity sheets, and answer keys are included.