Marine Animal Kingdom Plastomount Set of 8
Catalog # CA470324-490
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:9"
- Height:1.75"
- Length:12.5"
- Cat. no.:CA470324-490
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit looks at species found in Marine Animal Kingdom. There are 8 specimen blocks in this package. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include: Pagurid, Spiral Shell (Gyrineum natator), Lobster (Linuparus trigonus), Starfish (Asterias amurensis Lutken), Cuttlefish (Euprymna berryi), Fiddler Crab (Eriocheir sinensis), Octopus (Octopus variabilis) and Scat Fish (Selenotoca multifasciata).
Delivery: Information sheet is included.