Aquatic Insect Collection Plastomount
Catalog # CA470324-468
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:3"
- Height:1"
- Length:6.5"
- Cat. no.:CA470324-468
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit studies aquatic insects. There is 1 specimen block in this package. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include: Giant Water Bug (Lethocerus deyrollei), Dragonfly (Brochythemis coutaminata), Water Beetle (Cybister tripunctatus), Water Strider (Gerri gibbiffer), and Mosquito (Culex tritaeniorhynchus).
Delivery: Teacher information guide, student activity sheet, and fact sheets are included.