Black Scorpion Plastomount
Catalog # CA470324-438
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:5.5"
- Height:1.5"
- Length:3.75"
- Cat. no.:CA470324-438
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This item has a REAL Black Scorpion in a clear acrylic. The Black Scorpion can be viewed from all sides to see details and colours up close.
Each specimen is unique and different.