Insect Plastomount Collection Set of 7
CA470324-434
- Width:7.75"
- Height:1.25"
- Length:7.75"
- Cat. no.:CA470324-434
- No. of Parts:7
Preserved specimens in resin material.
- High quality display mount
This Insect Collection kit includes 7 different blocks of insects (Chafer Beetle, Wasp, Cicada, Lantern Fly, Shield Bug, Butterfly and Jewelled Frog Leg Beetle.)
: This set includes an information and fact sheet of the 7 different insects.