Honeybee Life Cycle Plastomount Set
Catalog # CA470324-428
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:7.75"
- Height:1.25"
- Length:7.75"
- Cat. no.:CA470324-428
- No. of Parts:4
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit looks into the Life Cycle of a Honey Bee (Apis cerana) in 4 different blocks.
Delivery: This kit includes an information and fact sheet for easy learning.