Butterfly Life Cycle Plastomount Set of 4
CA470324-426
- Width:7.75"
- Height:1.25"
- Length:7.75"
- Cat. no.:CA470324-426
- No. of Parts:4
Preserved specimens in resin material.
- High quality display mount
This kit looks at the Life Cycle of a Red Lacewing Butterfly (Cethosia biblis (Drury) in 4 different blocks.
: This kit includes an information and fact sheet for easy learning.