Arthropod Plastomount Collection, Set of 5
Catalog # CA470324-378
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:7.75"
- Height:1.25"
- Length:7.75"
- Cat. no.:CA470324-378
- No. of Parts:5
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This Biology for Kids Arthropod Collection Set introduces children to 5 different Arthropods and their characteristics.
The species in this set include the Tarantula (Ornithoctonus huwena (Wang et al.), Centipede (Scolopendra subspini), Black Scorpion (Heterometrus spinifer), Crab (Eriocheir sinensis), and the Chafer Beetle (Anomala Cuprea Hope).
Delivery: Each set has a Detailed Information Card that explains the characteristics and different orders of each species for children ranging from JK to Grade 6. Each specimen is unique and different and may differ from the picture shown. Learning can be fun for kids!