Insect Plastomount Set of 4
Catalog # CA470324-376
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:8.375"
- Height:1.25"
- Length:8.75"
- Cat. no.:CA470324-376
- No. of Parts:4
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This Biology for Kids Insect Specimen Set introduces children to 4 different insects and their characteristics.
The species in this set include the Chafer Beetle (Trigonophorus rothschildi), the Rhinoceros Beetle (Allomyrina dichotoma), the Dragonfly (Brachythemus contaminata), and the Cockroach (Periplaneta australasiae (Fabricius)).
Each specimen is unique and different and may differ from the picture shown. Learning can be fun for kids!
Delivery: This kit comes with a Detailed Information Card that explains the characteristics of each species for children ranging from JK to Grade 6.