Order Entry
Canada
ContactUsLinkComponent
Frog Life Cycle Plastomount Set of 7
Frog Life Cycle Plastomount Set of 7
Catalog # CA470324-370
undefined
Frog Life Cycle Plastomount Set of 7
Catalog # CA470324-370
Supplier Number:  BFK1106

Specifications

  • Width:
    7.75"
  • Height:
    1.25"
  • Length:
    7.75"
  • Cat. no.:
    CA470324-370
  • No. of Parts:
    7

Specifications

About this item

Preserved specimens in resin material.

  • High quality display mount

This unique Biology for Kids collection introduces children to the different stages of the Frog Life Cycle (Rana limnocharis) from the egg to an adult.

Each specimen is unique and different and may differ from the picture shown. Learning can be fun for kids!

Delivery: This kit comes in its own box and comes complete with a Detailed Information Booklet for children ranging from JK to Grade 6.