Rabbit Dissection Plastomount
CA470324-576
- Width:4.125"
- Height:2.125"
- Length:10"
- Cat. no.:CA470324-576
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This block looks at a real rabbit dissection. There is one specimen block included. The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.
The specimen is a rabbit (Lepus sinensis).
: Teacher information guide, student activity sheet and answer key are included.