Comparative Brains Plastomount
CA470324-564
- Width:3"
- Height:1"
- Length:6.5"
- Cat. no.:CA470324-564
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This kit looks at the similarities and differences between vertebrate brains. There is one specimen block included. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimen include: Fish (Carrassias auratus), amphibian (frog-Rana limnocharis), reptile (snake-Enhydris chinensis), bird (pigeon-Columba livia), and mammal (rabbit-Lepus sinensis).
: Teacher information guide, student activity sheet and answer key are included.